Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: VR6, 5/8 in Cutter Dia

  • Mfr # 60150

  • Zoro # G716069596


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Corner Radius
0.03 in
Helix Angle
37°
Finish
AlTiN Coated
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60150
Zoro #
G716069596
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Overall Length
4 in
Length of Cut
1-5/8 in

Details

Number of Flutes
6
Helix Angle
37°
Finish
AlTiN Coated
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance, Series: VR6, 5/8 in Cutter Dia, 0.03 in Corner Radius, 4 in Overall Length, 1-5/8 in Length of Cut, 6 Flutes, Spiral Flute, 5/8 in Shank Dia, 37 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.