Shop GARR TOOL
See all product information
Create Account
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 1 in Diameter Cutter
- Mfr # 61528
- Zoro # G716076594
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
1/8 in
Number of Flutes
4
Finish
AlTiN Coated
Overall Length
4 in
Helix Angle
41 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61528
- Zoro #
- G716076594
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- Finish
- AlTiN Coated
- Helix Angle
- 41 Degrees
- Cutting Direction
- Right Hand
- Shank Type
- Plain
- Flute Type
- Spiral
Dimensions
- Corner Radius
- 1/8 in
- Overall Length
- 4 in
- Length of Cut
- 1-1/2 in
Description
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 1 in Diameter Cutter, 1/8 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.