Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 1 in Diameter Cutter

  • Mfr # 61556

  • Zoro # G416076337


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain
Helix Angle
41°
Finish
AlTiN Coated
Length of Cut
4-1/4 in
Corner Radius
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61556
Zoro #
G416076337
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4-1/4 in
Corner Radius
0.06 in
Overall Length
7 in

Details

Shank Type
Plain
Helix Angle
41°
Finish
AlTiN Coated
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 1 in Diameter Cutter, 0.06 in Corner Radius, 7 in Overall Length, 4-1/4 in Length of Cut, 4 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.