
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 10 mm Cutter Dia
Mfr # 61318
Zoro # G316074099
product price: $54.65
/eaKey Features
Cutting Direction
Right Hand
Length of Cut
32 mm
Shank Type
Plain
Corner Radius
0.5 mm
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61318
Zoro #
G316074099
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
32 mm
Corner Radius
0.5 mm
Overall Length
70 mm
Details
Cutting Direction
Right Hand
Shank Type
Plain
Finish
AlTiN Coated
Number of Flutes
4
Helix Angle
41°
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 10 mm Cutter Dia, 0.5 mm Corner Radius, 70 mm Overall Length, 32 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.