
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 10 mm Diameter Cutter
Mfr # 61314
Zoro # G516074172
product price: $50.29
/eaKey Features
Corner Radius
1 mm
Overall Length
50 mm
Shank Type
Plain
Cutting Direction
Right Hand
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61314
Zoro #
G516074172
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
1 mm
Overall Length
50 mm
Length of Cut
16 mm
Details
Shank Type
Plain
Cutting Direction
Right Hand
Finish
AlTiN Coated
Helix Angle
41°
Number of Flutes
4
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 10 mm Diameter Cutter, 1 mm Corner Radius, 50 mm Overall Length, 16 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.