
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 1/2 in Diameter Cutter
Mfr # 61382
Zoro # G116074398
product price: $91.25
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-3/4 in
Corner Radius
0.015 in
Helix Angle
41°
Shank Type
Plain
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61382
Zoro #
G116074398
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-3/4 in
Corner Radius
0.015 in
Overall Length
4 in
Details
Helix Angle
41°
Shank Type
Plain
Finish
AlTiN Coated
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 1/2 in Diameter Cutter, 0.015 in Corner Radius, 4 in Overall Length, 1-3/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.