
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 1/2 in Diameter Cutter
Mfr # 61398
Zoro # G716075054
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
41°
Number of Flutes
4
Overall Length
6 in
Length of Cut
5/8 in
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61398
Zoro #
G716075054
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
5/8 in
Corner Radius
0.015 in
Details
Helix Angle
41°
Number of Flutes
4
Shank Type
Plain
Cutting Direction
Right Hand
Finish
AlTiN Coated
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 1/2 in Diameter Cutter, 0.015 in Corner Radius, 6 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.