
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 1/4 in Cutter Dia
Mfr # 61244
Zoro # G916072884
product price: $55.45
/eaKey Features
Number of Flutes
4
Corner Radius
0.015 in
Shank Type
Plain
Finish
AlTiN Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61244
Zoro #
G916072884
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.015 in
Overall Length
4 in
Length of Cut
3/8 in
Details
Number of Flutes
4
Shank Type
Plain
Finish
AlTiN Coated
Cutting Direction
Right Hand
Helix Angle
41°
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 1/4 in Cutter Dia, 0.015 in Corner Radius, 4 in Overall Length, 3/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.