
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 1.5 mm Cutter Dia
Mfr # 61086
Zoro # G916070880
product price: $19.89
/eaKey Features
Corner Radius
0.2 mm
Overall Length
38 mm
Helix Angle
41°
Length of Cut
3 mm
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61086
Zoro #
G916070880
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.2 mm
Overall Length
38 mm
Length of Cut
3 mm
Details
Helix Angle
41°
Finish
AlTiN Coated
Number of Flutes
4
Shank Type
Plain
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 1.5 mm Cutter Dia, 0.2 mm Corner Radius, 38 mm Overall Length, 3 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.