Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 16 mm Cutter Dia

  • Mfr # 61448

  • Zoro # G616075604


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain
Finish
AlTiN Coated
Cutting Direction
Right Hand
Number of Flutes
4
Length of Cut
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61448
Zoro #
G616075604
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.75 mm
Length of Cut
32 mm
Overall Length
88 mm

Details

Shank Type
Plain
Finish
AlTiN Coated
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
41°
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 16 mm Cutter Dia, 0.75 mm Corner Radius, 88 mm Overall Length, 32 mm Length of Cut, 4 Flutes, Spiral Flute, 16 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.