Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 2 mm Diameter Cutter

  • Mfr # 61116

  • Zoro # G916071429


product price: $18.75
/ea

Key Features

Overall Length
38 mm
Finish
AlTiN Coated
Corner Radius
0.2 mm
Helix Angle
41°
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61116
Zoro #
G916071429
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Corner Radius
0.2 mm
Length of Cut
8 mm

Details

Finish
AlTiN Coated
Helix Angle
41°
Number of Flutes
4
Cutting Direction
Right Hand
Shank Type
Plain
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 2 mm Diameter Cutter, 0.2 mm Corner Radius, 38 mm Overall Length, 8 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.