
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 25 mm Cutter Dia
Mfr # 61512
Zoro # G116075838
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
41°
Finish
AlTiN Coated
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61512
Zoro #
G116075838
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
26 mm
Corner Radius
0.5 mm
Overall Length
100 mm
Details
Helix Angle
41°
Finish
AlTiN Coated
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Plain
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 25 mm Cutter Dia, 0.5 mm Corner Radius, 100 mm Overall Length, 26 mm Length of Cut, 4 Flutes, Spiral Flute, 25 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.