Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 25 mm Diameter Cutter

  • Mfr # 61520

  • Zoro # G716076334


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Finish
AlTiN Coated
Helix Angle
41°
Corner Radius
0.5 mm
Length of Cut
42 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61520
Zoro #
G716076334
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.5 mm
Length of Cut
42 mm
Overall Length
100 mm

Details

Finish
AlTiN Coated
Helix Angle
41°
Number of Flutes
4
Shank Type
Plain
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 25 mm Diameter Cutter, 0.5 mm Corner Radius, 100 mm Overall Length, 42 mm Length of Cut, 4 Flutes, Spiral Flute, 25 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.