Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 25 mm Diameter Cutter

  • Mfr # 61522

  • Zoro # G816076203


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain
Finish
AlTiN Coated
Length of Cut
50 mm
Corner Radius
0.5 mm
Overall Length
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61522
Zoro #
G816076203
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
50 mm
Corner Radius
0.5 mm
Overall Length
125 mm

Details

Shank Type
Plain
Finish
AlTiN Coated
Cutting Direction
Right Hand
Helix Angle
41°
Number of Flutes
4
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 25 mm Diameter Cutter, 0.5 mm Corner Radius, 125 mm Overall Length, 50 mm Length of Cut, 4 Flutes, Spiral Flute, 25 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.