Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 3 mm Cutter Dia

  • Mfr # 61136

  • Zoro # G016071114


product price: $16.65
/ea

Key Features

Finish
AlTiN Coated
Cutting Direction
Right Hand
Shank Type
Plain
Number of Flutes
4
Corner Radius
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61136
Zoro #
G016071114
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.3 mm
Length of Cut
12 mm
Overall Length
50 mm

Details

Finish
AlTiN Coated
Cutting Direction
Right Hand
Shank Type
Plain
Number of Flutes
4
Helix Angle
41°
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 3 mm Cutter Dia, 0.3 mm Corner Radius, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.