
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 3/4 in Diameter Cutter
Mfr # 61478
Zoro # G416076115
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Finish
AlTiN Coated
Overall Length
4 in
Shank Type
Plain
Number of Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61478
Zoro #
G416076115
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Corner Radius
0.19 in
Length of Cut
1-3/4 in
Details
Finish
AlTiN Coated
Shank Type
Plain
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
41°
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 3/4 in Diameter Cutter, 0.19 in Corner Radius, 4 in Overall Length, 1-3/4 in Length of Cut, 4 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.