Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 3/8 in Cutter Dia

  • Mfr # 61294

  • Zoro # G816073387


product price: $45.29
/ea

Key Features

Finish
AlTiN Coated
Length of Cut
7/8 in
Shank Type
Plain
Number of Flutes
4
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61294
Zoro #
G816073387
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.05 in
Length of Cut
7/8 in
Overall Length
2-1/2 in

Details

Finish
AlTiN Coated
Shank Type
Plain
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
41°
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 3/8 in Cutter Dia, 0.05 in Corner Radius, 2-1/2 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.