Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 5 mm Diameter Cutter

  • Mfr # 63110

  • Zoro # G116067383


product price: $58.89
/ea

Key Features

Cutting Direction
Right Hand
Shank Type
Plain
Number of Flutes
4
Finish
AlTiN/X.CEED Coated
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63110
Zoro #
G116067383
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
10 mm
Corner Radius
0.3 mm
Shank Length
90 mm

Details

Cutting Direction
Right Hand
Shank Type
Plain
Number of Flutes
4
Finish
AlTiN/X.CEED Coated
Helix Angle
41°
End Mill Cutting Type
Center Cutting High Performance
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 5 mm Diameter Cutter, 0.3 mm Corner Radius, 100 mm Overall Length, 10 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, 90 mm Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.