Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 5/8 in Cutter Dia

  • Mfr # 61418

  • Zoro # G116074916


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Number of Flutes
4
Finish
AlTiN Coated
Length of Cut
1-1/4 in
Helix Angle
41°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61418
Zoro #
G116074916
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Corner Radius
0.094 in
Length of Cut
1-1/4 in

Details

Number of Flutes
4
Finish
AlTiN Coated
Helix Angle
41°
Shank Type
Plain
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 5/8 in Cutter Dia, 0.094 in Corner Radius, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.