
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 5/8 in Diameter Cutter
Mfr # 61442
Zoro # G616075628
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
3/4 in
Finish
AlTiN Coated
Number of Flutes
4
Corner Radius
0.03 in
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61442
Zoro #
G616075628
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Corner Radius
0.03 in
Overall Length
6 in
Details
Finish
AlTiN Coated
Number of Flutes
4
Shank Type
Plain
Cutting Direction
Right Hand
Helix Angle
41°
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 5/8 in Diameter Cutter, 0.03 in Corner Radius, 6 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.