Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 6 mm Diameter Cutter

  • Mfr # 61218

  • Zoro # G916072143


product price: $29.75
/ea

Key Features

Finish
AlTiN Coated
Helix Angle
41°
Cutting Direction
Right Hand
Number of Flutes
4
Length of Cut
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61218
Zoro #
G916072143
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
19 mm
Corner Radius
0.75 mm
Overall Length
65 mm

Details

Finish
AlTiN Coated
Helix Angle
41°
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Plain
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 6 mm Diameter Cutter, 0.75 mm Corner Radius, 65 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.