Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 6 mm Diameter Cutter

  • Mfr # 61226

  • Zoro # G416073084


product price: $44.25
/ea

Key Features

Cutting Direction
Right Hand
Shank Type
Plain
Helix Angle
41°
Overall Length
75 mm
Corner Radius
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61226
Zoro #
G416073084
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Corner Radius
0.5 mm
Length of Cut
38 mm

Details

Cutting Direction
Right Hand
Shank Type
Plain
Helix Angle
41°
Finish
AlTiN Coated
Number of Flutes
4
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 6 mm Diameter Cutter, 0.5 mm Corner Radius, 75 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.