
Corner Radius End Mill, Center Cutting High Performance, Series: VRX
Mfr # 61076
Zoro # G316070923
product price: $22.99
/eaKey Features
Number of Flutes
4
Helix Angle
41°
Shank Type
Plain
Length of Cut
5/16 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61076
Zoro #
G316070923
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/16 in
Corner Radius
0.03 in
Overall Length
2 in
Details
Number of Flutes
4
Helix Angle
41°
Shank Type
Plain
Cutting Direction
Right Hand
Finish
AlTiN Coated
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 5/32 in Diameter Cutter, 0.03 in Corner Radius, 2 in Overall Length, 5/16 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.