
Corner Radius End Mill, Center Cutting High Performance, Series: VRX
Mfr # 61256
Zoro # G416072742
product price: $35.25
/eaKey Features
Length of Cut
7/16 in
Number of Flutes
4
Helix Angle
41°
Overall Length
2 in
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61256
Zoro #
G416072742
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/16 in
Overall Length
2 in
Corner Radius
0.01 in
Details
Number of Flutes
4
Helix Angle
41°
Shank Type
Plain
Finish
AlTiN Coated
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 5/16 in Diameter Cutter, 0.01 in Corner Radius, 2 in Overall Length, 7/16 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.