Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting High Performance, Series: VRX

  • Mfr # 61260

  • Zoro # G416072605


product price: $35.25
/ea

Key Features

Finish
AlTiN Coated
Cutting Direction
Right Hand
Corner Radius
0.03 in
Number of Flutes
4
Length of Cut
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61260
Zoro #
G416072605
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Length of Cut
7/16 in
Overall Length
2 in

Details

Finish
AlTiN Coated
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
41°
Shank Type
Plain
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 5/16 in Diameter Cutter, 0.03 in Corner Radius, 2 in Overall Length, 7/16 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.