
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 8 mm Diameter Cutter
Mfr # 61268
Zoro # G216073529
product price: $36.59
/eaKey Features
Corner Radius
0.3 mm
Length of Cut
12 mm
Cutting Direction
Right Hand
Number of Flutes
4
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61268
Zoro #
G216073529
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.3 mm
Length of Cut
12 mm
Overall Length
50 mm
Details
Cutting Direction
Right Hand
Number of Flutes
4
Finish
AlTiN Coated
Helix Angle
41°
Shank Type
Plain
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 8 mm Diameter Cutter, 0.3 mm Corner Radius, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.