Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance Single End, Series: 143R

  • Mfr # 40223

  • Zoro # G616070067


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Round
Corner Radius
1 mm
Overall Length
100 mm
End Mill Material
Submicron Grain Solid Carbide
Length of Cut
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40223
Zoro #
G616070067
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1 mm
Overall Length
100 mm
Length of Cut
20 mm

Details

Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Cutting Direction
Right Hand
Helix Angle
38°
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance Single End, Series: 143R, 20 mm Diameter Cutter, 1 mm Corner Radius, 100 mm Overall Length, 20 mm Length of Cut, 3 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.