
Corner Radius End Mill, Center Cutting High Performance Single End, Series: 143R
Mfr # 40363
Zoro # G916070262
product price: $570.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
38°
Overall Length
6 in
Cutting Direction
Right Hand
Corner Radius
0.12 in
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40363
Zoro #
G916070262
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Corner Radius
0.12 in
Length of Cut
1-1/4 in
Details
Helix Angle
38°
Cutting Direction
Right Hand
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance Single End, Series: 143R, 1 in Diameter Cutter, 0.12 in Corner Radius, 6 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.