Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance Single End, Series: 255RA

  • Mfr # 83677

  • Zoro # G016073514


product price: $22.49
/ea

Key Features

Length of Cut
9/16 in
Corner Radius
0.02 in
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Finish
AlTiN/X.CEED Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83677
Zoro #
G016073514
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/16 in
Corner Radius
0.02 in
Overall Length
2 in

Details

End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Finish
AlTiN/X.CEED Coated
Helix Angle
45°
Cutting Direction
Right Hand
Number of Flutes
5
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance Single End, Series: 255RA, 3/16 in Diameter Cutter, 0.02 in Corner Radius, 2 in Overall Length, 9/16 in Length of Cut, 5 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.