
Corner Radius End Mill, Center Cutting High Performance Single End, Series: V4R
Mfr # 50220
Zoro # G416074258
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Corner Radius
0.02 in
Overall Length
4 in
Length of Cut
1/2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50220
Zoro #
G416074258
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.02 in
Overall Length
4 in
Length of Cut
1/2 in
Details
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
Shank Type
Plain
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance Single End, Series: V4R, 3/8 in Diameter Cutter, 0.02 in Corner Radius, 4 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.