Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5

  • Mfr # 50115

  • Zoro # G416071776


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
26 mm
End Mill Material
Solid Submicron Grain Carbide
Overall Length
75 mm
Number of Flutes
5
Finish
AlCrN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50115
Zoro #
G416071776
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
2.5 mm
Length of Cut
26 mm
Overall Length
75 mm

Details

End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
5
Finish
AlCrN Coated
Flute Type
Staggered

Description

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 12 mm Diameter Cutter, 2.5 mm Corner Radius, 75 mm Overall Length, 26 mm Length of Cut, 5 Flutes, Staggered Flute, 12 mm Shank Diameter, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.