
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5
Mfr # 50116
Zoro # G716071858
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Finish
AlCrN Coated
Overall Length
4 in
Length of Cut
1-1/2 in
Corner Radius
1/8 in
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50116
Zoro #
G716071858
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/2 in
Corner Radius
1/8 in
Details
Finish
AlCrN Coated
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
5
Flute Type
Staggered
Description
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 1 in Diameter Cutter, 1/8 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 5 Flutes, Staggered Flute, 1 in Shank Diameter, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.