Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5

  • Mfr # 51003

  • Zoro # G416067106


product price: $29.69
/ea

Key Features

Number of Flutes
5
Finish
AlCrN Coated
Overall Length
2 in
Shank Type
Plain
End Mill Material
Solid Submicron Grain Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51003
Zoro #
G416067106
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Corner Radius
0.01 in
Length of Cut
1/2 in

Details

Number of Flutes
5
Finish
AlCrN Coated
Shank Type
Plain
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 1/4 in Cutter Dia, 0.01 in Corner Radius, 2 in Overall Length, 1/2 in Length of Cut, 5 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.