
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5
Mfr # 51008
Zoro # G816067904
product price: $69.99
/eaKey Features
Length of Cut
1/2 in
Shank Type
Plain
Number of Flutes
5
Finish
AlCrN Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51008
Zoro #
G816067904
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Corner Radius
0.015 in
Overall Length
4 in
Details
Shank Type
Plain
Number of Flutes
5
Finish
AlCrN Coated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Grain Carbide
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 1/4 in Cutter Dia, 0.015 in Corner Radius, 4 in Overall Length, 1/2 in Length of Cut, 5 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.