
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5
Mfr # 51017
Zoro # G416067793
product price: $62.85
/eaKey Features
Overall Length
70 mm
Finish
AlCrN Coated
Number of Flutes
5
End Mill Material
Solid Submicron Grain Carbide
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51017
Zoro #
G416067793
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
70 mm
Length of Cut
22 mm
Corner Radius
1 mm
Details
Finish
AlCrN Coated
Number of Flutes
5
End Mill Material
Solid Submicron Grain Carbide
Shank Type
Plain
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 10 mm Diameter Cutter, 1 mm Corner Radius, 70 mm Overall Length, 22 mm Length of Cut, 5 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.