Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5

  • Mfr # 51018

  • Zoro # G116067789


product price: $87.65
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain
Number of Flutes
5
Finish
AlCrN Coated
Length of Cut
22 mm
End Mill Material
Solid Submicron Grain Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51018
Zoro #
G116067789
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Corner Radius
0.75 mm
Overall Length
75 mm

Details

Shank Type
Plain
Number of Flutes
5
Finish
AlCrN Coated
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 10 mm Diameter Cutter, 0.75 mm Corner Radius, 75 mm Overall Length, 22 mm Length of Cut, 5 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.