Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5

  • Mfr # 51021

  • Zoro # G316067640


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain
Length of Cut
26 mm
End Mill Material
Solid Submicron Grain Carbide
Finish
AlCrN Coated
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51021
Zoro #
G316067640
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
26 mm
Corner Radius
0.3 mm
Overall Length
75 mm

Details

Shank Type
Plain
End Mill Material
Solid Submicron Grain Carbide
Finish
AlCrN Coated
Cutting Direction
Right Hand
Number of Flutes
5
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 12 mm Diameter Cutter, 0.3 mm Corner Radius, 75 mm Overall Length, 26 mm Length of Cut, 5 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.