Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5

  • Mfr # 51025

  • Zoro # G816068055


product price: $95.69
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Finish
AlCrN Coated
Number of Flutes
5
Length of Cut
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51025
Zoro #
G816068055
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.75 mm
Length of Cut
32 mm
Overall Length
75 mm

Details

End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Finish
AlCrN Coated
Number of Flutes
5
Shank Type
Plain
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 12 mm Diameter Cutter, 0.75 mm Corner Radius, 75 mm Overall Length, 32 mm Length of Cut, 5 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.