Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5

  • Mfr # 51037

  • Zoro # G316068326


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Finish
AlCrN Coated
Cutting Direction
Right Hand
Overall Length
4 in
Number of Flutes
5
Corner Radius
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51037
Zoro #
G316068326
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Corner Radius
0.015 in
Length of Cut
5/8 in

Details

Finish
AlCrN Coated
Cutting Direction
Right Hand
Number of Flutes
5
Shank Type
Plain
End Mill Material
Solid Submicron Grain Carbide
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 1/2 in Diameter Cutter, 0.015 in Corner Radius, 4 in Overall Length, 5/8 in Length of Cut, 5 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.