
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5
Mfr # 51056
Zoro # G216068921
product price: $169.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Submicron Grain Carbide
Overall Length
100 mm
Finish
AlCrN Coated
Number of Flutes
5
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51056
Zoro #
G216068921
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
32 mm
Corner Radius
2 mm
Details
End Mill Material
Solid Submicron Grain Carbide
Finish
AlCrN Coated
Number of Flutes
5
Shank Type
Plain
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 16 mm Diameter Cutter, 2 mm Corner Radius, 100 mm Overall Length, 32 mm Length of Cut, 5 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.