
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5
Mfr # 51065
Zoro # G016068725
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
2-1/8 in
Overall Length
5 in
Shank Type
Plain
End Mill Material
Solid Submicron Grain Carbide
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51065
Zoro #
G016068725
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2-1/8 in
Overall Length
5 in
Corner Radius
0.12 in
Details
Shank Type
Plain
End Mill Material
Solid Submicron Grain Carbide
Finish
AlCrN Coated
Cutting Direction
Right Hand
Number of Flutes
5
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 3/4 in Diameter Cutter, 0.12 in Corner Radius, 5 in Overall Length, 2-1/8 in Length of Cut, 5 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.