
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5
Mfr # 51072
Zoro # G416069520
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
End Mill Material
Solid Submicron Grain Carbide
Corner Radius
0.5 mm
Overall Length
100 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51072
Zoro #
G416069520
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.5 mm
Overall Length
100 mm
Length of Cut
38 mm
Details
Number of Flutes
5
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Shank Type
Plain
Finish
AlCrN Coated
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 20 mm Diameter Cutter, 0.5 mm Corner Radius, 100 mm Overall Length, 38 mm Length of Cut, 5 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.