Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5

  • Mfr # 51075

  • Zoro # G816069434


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Corner Radius
2 mm
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
5
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51075
Zoro #
G816069434
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
2 mm
Overall Length
100 mm
Length of Cut
38 mm

Details

Cutting Direction
Right Hand
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
5
Finish
AlCrN Coated
Shank Type
Plain
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 20 mm Diameter Cutter, 2 mm Corner Radius, 100 mm Overall Length, 38 mm Length of Cut, 5 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.