
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5
Mfr # 51076
Zoro # G116069400
product price: $300.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
5
Shank Type
Plain
Cutting Direction
Right Hand
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51076
Zoro #
G116069400
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
3 mm
Length of Cut
38 mm
Overall Length
100 mm
Details
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
5
Shank Type
Plain
Cutting Direction
Right Hand
Finish
AlCrN Coated
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 20 mm Diameter Cutter, 3 mm Corner Radius, 100 mm Overall Length, 38 mm Length of Cut, 5 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.