
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5
Mfr # 51088
Zoro # G316069248
product price: $400.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2 in
Finish
AlCrN Coated
Number of Flutes
5
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51088
Zoro #
G316069248
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
1/4 in
Overall Length
4-1/2 in
Length of Cut
2 in
Details
Finish
AlCrN Coated
Number of Flutes
5
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Shank Type
Plain
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 1 in Diameter Cutter, 1/4 in Corner Radius, 4-1/2 in Overall Length, 2 in Length of Cut, 5 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.