
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5
Mfr # 51115
Zoro # G416069735
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
Corner Radius
0.015 in
Length of Cut
1-5/8 in
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51115
Zoro #
G416069735
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.015 in
Length of Cut
1-5/8 in
Overall Length
4 in
Details
Number of Flutes
5
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Shank Type
Plain
Finish
AlCrN Coated
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 3/4 in Diameter Cutter, 0.015 in Corner Radius, 4 in Overall Length, 1-5/8 in Length of Cut, 5 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.