
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5
Mfr # 51133
Zoro # G716070493
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Finish
AlCrN Coated
Overall Length
5 in
Corner Radius
0.06 in
Shank Type
Plain
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51133
Zoro #
G716070493
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Corner Radius
0.06 in
Length of Cut
2-1/2 in
Details
Finish
AlCrN Coated
Shank Type
Plain
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
5
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 3/4 in Diameter Cutter, 0.06 in Corner Radius, 5 in Overall Length, 2-1/2 in Length of Cut, 5 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.