
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5
Mfr # 51135
Zoro # G516070525
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
Finish
AlCrN Coated
Length of Cut
2-3/4 in
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51135
Zoro #
G516070525
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2-3/4 in
Corner Radius
0.015 in
Overall Length
5 in
Details
Number of Flutes
5
Finish
AlCrN Coated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Grain Carbide
Shank Type
Plain
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 3/4 in Cutter Dia, 0.015 in Corner Radius, 5 in Overall Length, 2-3/4 in Length of Cut, 5 Flutes, Spiral Flute, 3/4 in Shank Dia, Right Hand Cutting, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.