Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5

  • Mfr # 51137

  • Zoro # G316070534


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Finish
AlCrN Coated
Overall Length
5 in
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51137
Zoro #
G316070534
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Corner Radius
0.06 in
Length of Cut
2-3/4 in

Details

Finish
AlCrN Coated
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Number of Flutes
5
Shank Type
Plain
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 3/4 in Cutter Dia, 0.06 in Corner Radius, 5 in Overall Length, 2-3/4 in Length of Cut, 5 Flutes, Spiral Flute, 3/4 in Shank Dia, Right Hand Cutting, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.