
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5
Mfr # 51147
Zoro # G916070446
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.06 in
Number of Flutes
5
Length of Cut
4-1/4 in
End Mill Material
Solid Submicron Grain Carbide
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51147
Zoro #
G916070446
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.06 in
Length of Cut
4-1/4 in
Overall Length
7 in
Details
Number of Flutes
5
End Mill Material
Solid Submicron Grain Carbide
Shank Type
Plain
Finish
AlCrN Coated
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 3/4 in Cutter Dia, 0.06 in Corner Radius, 7 in Overall Length, 4-1/4 in Length of Cut, 5 Flutes, Spiral Flute, 3/4 in Shank Dia, Right Hand Cutting, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.